- X678 Engineered Drop Forge Conveyor Chain
- 6.031" Pitch
| Pin Material | Steel |
| Link Plates Thickness | N/A |
| Pin Overall Length | 3 1/32 in |
| Thickness | 2 in |
| Rated Working Load | 8500 lbs |
| Chain Pitch | 6.031 in |
| Pin Diameter | 7/8 in |
| Roller Dia. | N/A |
| Roller Width | N/A |
| Material | Steel |
| Type | N/A |
| Chain Series | X678 |
| Chain Construction | Engineered Drop Forge Conveyor Chain |
| Package Type | 10 Foot Box |
| Weight | 6.5 LB |
| EAN or UPC | 698210089801 |

