- X348 Engineered Drop Forge Conveyor Chain
- 3.015" Pitch
| Chain Construction | Engineered Drop Forge Conveyor Chain |
| Pin Material | Steel |
| Package Type | 10 Foot Box |
| Chain Series | X348 |
| Pin Overall Length | 1 3/4 in |
| Pin Diameter | 1/2 in |
| Thickness | 1.093 in |
| Chain Pitch | 3.015 in |
| Material | Steel |
| Rated Working Load | 2400 lbs |
| Roller Dia. | N/A |
| Link Plates Thickness | N/A |
| Type | N/A |
| Roller Width | N/A |
| Weight | 8.356 LB |
| EAN or UPC | 698210676643 |

