- X1365 Engineered Steel Drive Chain, Straight Sidebar
- 6" Pitch
| Pin Material | Steel |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.88 in |
| Chain Pitch | 6 in |
| Pin Overall Length | 7.97 in |
| Roller Dia. | 3 1/2 in |
| Rated Working Load | 10000 lbs |
| Type | N/A |
| Roller Width | 3.19 in |
| Chain Series | X1365 |
| Thickness | 3 in |
| Pin Diameter | 0.94 in |
| Chain Construction | Engineered Steel Drive Chain, Straight Sidebar |
| Material | Steel |
| Weight | 72.0 LB |
| EAN or UPC | 698210797683 |

