- X1351 Engineered Steel Drive Chain, Offset Sidebar
- 4.125" Pitch
| Roller Width | 2 in |
| Pin Diameter | 1.13 in |
| Package Type | 10 Foot Box |
| Thickness | 2.75 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Roller Dia. | 2 1/4 in |
| Material | Steel |
| Pin Material | Steel |
| Link Plates Thickness | 0.56 in |
| Rated Working Load | 12500 lbs |
| Chain Series | X1351 |
| Chain Pitch | 4.125 in |
| Type | N/A |
| Pin Overall Length | 5.38 in |
| Weight | 24.799 LB |
| EAN or UPC | 698210857790 |

