- X1307 Engineered Steel Drive Chain, Offset Sidebar
- 7" Pitch
| Roller Dia. | 3 1/2 in |
| Chain Pitch | 7 in |
| Pin Diameter | 1 3/4 in |
| Thickness | 5 in |
| Roller Width | 3.19 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Pin Material | Steel |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.88 in |
| Rated Working Load | 30600 lbs |
| Chain Series | X1307 |
| Type | N/A |
| Pin Overall Length | 7.97 in |
| Material | Steel |
| Weight | 65.988 LB |
| EAN or UPC | 698210687762 |

