- TableTop Chain
- 880 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
| Low Friction | Yes |
| Pin Material | Stainless Steel |
| Chain Pitch | 1.5 in |
| Module Width | 4.5 in |
| Color | White |
| Material | Low Friction |
| Type | Side Flexing, Solid Top, Tab Type |
| Chain Series | 880 |
| Weight | 0.73 LB |
| EAN or UPC | 698210063269 |

