- WHX111 Narrow Series Welded Steel Conveyor Chain
- 4.76" Pitch
| Chain Construction | Narrow Series Welded Steel Conveyor Chain |
| Pin Diameter | 3/4 in |
| Pin Material | Steel |
| Chain Pitch | 4.76 in |
| Material | Steel |
| Link Plates Thickness | 0.38 in |
| Rated Working Load | 8850 lbs |
| Package Type | 10 Foot Box |
| Type | N/A |
| Roller Width | N/A |
| Thickness | 0.75 in |
| Chain Series | WHX111 |
| Pin Overall Length | 4.88 in |
| Roller Dia. | N/A |
| Weight | 7.657 LB |
| EAN or UPC | 698210672423 |

