- WHX106 Welded Steel
- 6" Pitch
| Pin Material | Steel |
| Roller Dia. | N/A |
| Chain Pitch | 6 in |
| Link Plates Thickness | 1/2 in |
| Chain Series | WHX106 |
| Rated Working Load | 7350 lbs |
| Thickness | 1.5 in |
| Package Type | 10 Foot Box |
| Pin Overall Length | 4.81 in |
| Pin Diameter | 3/4 in |
| Type | N/A |
| Chain Construction | Welded Steel |
| Material | Steel |
| Roller Width | N/A |
| Weight | 5.75 LB |
| EAN or UPC | 698210909079 |

