- MatTop Chain
- 8505 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 24 in Module Width
| Color | White |
| Chain Pitch | 0.75 in |
| Module Width | 24 in |
| Type | Straight Running, Solid Top |
| Pin Material | Polypropylene |
| Chain Series | 8505 |
| High Temperatures | Yes |
| Material | High Temperature |
| Low Friction | No |
| Weight | 2.44 LB |
| EAN or UPC | 793699348538 |

