- MatTop Chain
- 5996 Chain Series
- Straight Running, Perforated Top Type
- 2 1/4 in Chain Pitch
- 36 in Module Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Low Friction | No |
| Material | High Temperature |
| Type | Straight Running, Perforated Top |
| Link Plates Thickness | 1/4 in |
| Color | White |
| Support Area Percent | 77.7 % |
| Pin Material | Polypropylene |
| High Temperatures | Yes |
| Chain Series | 5996 |
| Chain Pitch | 2.25 in |
| Module Width | 36 in |
| Open Area | 22.3 % |
| Thickness | 0.97 in |
| Weight | 5.1 LB |
| EAN or UPC | 793699441116 |

