- MatTop Chain
- 5966 Chain Series
- Straight Running, Perforated Top Type
- 1 1/2 in Chain Pitch
- 141.88 in Module Width
| Pin Material | Polypropylene |
| High Temperatures | Yes |
| Low Friction | No |
| Module Width | 141.88 in |
| Color | White |
| Chain Pitch | 1.5 in |
| Type | Straight Running, Perforated Top |
| Chain Series | 5966 |
| Material | High Temperature |
| Weight | 11.822 LB |
| EAN or UPC | 793699441581 |

