- MatTop Chain
- 1505 Chain Series
- Straight Running, Solid Top Type
- 15 mm Chain Pitch
- 3 in Module Width
| Chain Series | 1505 |
| Module Width | 3 in |
| Type | Straight Running, Solid Top |
| High Temperatures | No |
| Color | White |
| Chain Pitch | 15 mm |
| Low Friction | No |
| Material | High Performance |
| Pin Material | Polypropylene |
| Weight | 0.325 LB |
| EAN or UPC | 793699448566 |

