- WH82 Narrow Series Welded Steel Conveyor Chain
- 3.075" Pitch
| Link Plates Thickness | 1/4 in |
| Chain Construction | Narrow Series Welded Steel Conveyor Chain |
| Rated Working Load | 4400 lbs |
| Roller Dia. | N/A |
| Pin Material | Steel |
| Roller Width | N/A |
| Pin Overall Length | 3.38 in |
| Material | Steel |
| Type | N/A |
| Thickness | 1.25 in |
| Pin Diameter | 0.56 in |
| Chain Pitch | 3.075 in |
| Package Type | 10 Foot Box |
| Chain Series | WH82 |
| Weight | 5.312 LB |
| EAN or UPC | 698210856151 |

