- WDH116 Wide Series Welded Steel Conveyor Chain
- 8" Pitch
| Chain Series | WDH116 |
| Type | N/A |
| Roller Dia. | N/A |
| Pin Material | Steel |
| Pin Diameter | 3/4 in |
| Package Type | 10 Foot Box |
| Rated Working Load | 10700 lbs |
| Material | Steel |
| Pin Overall Length | 15 1/2 in |
| Chain Pitch | 8 in |
| Roller Width | N/A |
| Thickness | 1.75 in |
| Chain Construction | Wide Series Welded Steel Conveyor Chain |
| Link Plates Thickness | 0.38 in |
| Weight | 12.803 LB |
| EAN or UPC | 698210857318 |

