- MatTop Chain
- 1505 Chain Series
- Straight Running, Rubber Top Type
- 15 mm Chain Pitch
- 6 in Module Width
| Material | Tough Composite |
| Type | Straight Running, Rubber Top |
| Pin Material | Acetal |
| Module Width | 6 in |
| Low Friction | No |
| Color | Gray |
| Chain Series | 1505 |
| Chain Pitch | 15 mm |
| High Temperatures | No |
| Weight | 0.81 LB |
| EAN or UPC | 793699498820 |

