- MatTop Chain
- 1505 Chain Series
- Straight Running, Rubber Top Type
- 15 mm Chain Pitch
- 4.5 in Module Width
| Chain Series | 1505 |
| Type | Straight Running, Rubber Top |
| Chain Pitch | 15 mm |
| Material | Tough Composite |
| Pin Material | Acetal |
| Color | Gray |
| High Temperatures | No |
| Module Width | 4.5 in |
| Low Friction | No |
| Weight | 0.61 LB |
| EAN or UPC | 793699685381 |

