- External Locking Type
- Self-Centering Style
- 110 mm Inside Diameter
- 185 mm Outside Diameter
- 43.5 mm Thickness
| O.D. | 185 mm |
| Shaft Dia. | 80 mm |
| Torque | 9293 ft lb |
| Style | Self-Centering |
| Thickness | 43.5 mm |
| Screw Tightening Torque | 89.25 lb/ft |
| I.D. | 110 mm |
| Transmitted Axial Force | 70587 lbf |
| Weight | 44.0 LB |
| EAN or UPC | 782934861246 |

