- External Locking Type
- Self-Centering Style
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 26 mm Thickness
| Screw Tightening Torque | 25.81 lb/ft |
| I.D. | 55 mm |
| Series | TLK681 |
| Stroke | 3 mm |
| Style | Self-Centering |
| Thickness | 26 mm |
| Shaft Dia. | 42 mm |
| Thread Size | M8 |
| Transmitted Axial Force | 17534 lbf |
| Locking Type | External Locking |
| Outer Ring External Face Distance | 29 mm |
| O.D. | 100 mm |
| Torque | 1180 ft lb |
| Weight | 6.0 LB |
| EAN or UPC | 782934862427 |

