- External Locking Type
- Self-Centering Style
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 23.5 mm Thickness
| I.D. | 50 mm |
| Shaft Dia. | 38 mm |
| Thickness | 23.5 mm |
| Style | Self-Centering |
| Torque | 1106 ft lb |
| Transmitted Axial Force | 17534 lbf |
| Screw Tightening Torque | 25.81 lb/ft |
| O.D. | 90 mm |
| Weight | 9.0 LB |
| EAN or UPC | 782934853074 |

