- External Locking Type
- Self-Centering Style
- 530 mm Inside Diameter
- 890 mm Outside Diameter
- 306 mm Thickness
| I.D. | 530 mm |
| Transmitted Axial Force | 2665453 lbf |
| Shaft Dia. | 430 mm |
| Style | Self-Centering |
| Torque | 1.88005e+006 ft lb |
| Screw Tightening Torque | 1630.01 lb/ft |
| O.D. | 890 mm |
| Thickness | 306 mm |
| Weight | 1982.0 LB |
| EAN or UPC | 782934857553 |

