- External Locking Type
- Self-Centering Style
- 480 mm Inside Diameter
- 800 mm Outside Diameter
- 270 mm Thickness
| Shaft Dia. | 380 mm |
| Stroke | 28 mm |
| Transmitted Axial Force | 2019603 lbf |
| Locking Type | External Locking |
| Style | Self-Centering |
| Outer Ring External Face Distance | 298 mm |
| O.D. | 800 mm |
| Screw Tightening Torque | 1209.6 lb/ft |
| Series | TLK623 |
| Thickness | 270 mm |
| I.D. | 480 mm |
| Torque | 1.25902e+006 ft lb |
| Thread Size | M30 |
| Weight | 1415.0 LB |
| EAN or UPC | 782934851759 |

