- External Locking Type
- Self-Centering Style
- 460 mm Inside Diameter
- 770 mm Outside Diameter
- 233 mm Thickness
| O.D. | 770 mm |
| Thickness | 233 mm |
| I.D. | 460 mm |
| Style | Self-Centering |
| Torque | 1.03406e+006 ft lb |
| Screw Tightening Torque | 1209.6 lb/ft |
| Shaft Dia. | 360 mm |
| Transmitted Axial Force | 1751416 lbf |
| Weight | 1199.0 LB |
| EAN or UPC | 782934851421 |

