- External Locking Type
- Self-Centering Style
- 440 mm Inside Diameter
- 750 mm Outside Diameter
- 233 mm Thickness
| Outer Ring External Face Distance | 258 mm |
| I.D. | 440 mm |
| Shaft Dia. | 340 mm |
| Torque | 898351 ft lb |
| Stroke | 25 mm |
| Series | TLK623 |
| Style | Self-Centering |
| Thread Size | M30 |
| O.D. | 750 mm |
| Locking Type | External Locking |
| Transmitted Axial Force | 1610916 lbf |
| Thickness | 233 mm |
| Screw Tightening Torque | 1209.6 lb/ft |
| Weight | 1160.0 LB |
| EAN or UPC | 782934851285 |

