- External Locking Type
- Self-Centering Style
- 360 mm Inside Diameter
- 590 mm Outside Diameter
- 188 mm Thickness
| Screw Tightening Torque | 921.95 lb/ft |
| O.D. | 590 mm |
| Thickness | 188 mm |
| Series | TLK623 |
| Outer Ring External Face Distance | 210 mm |
| Transmitted Axial Force | 1117031 lbf |
| Stroke | 22 mm |
| Style | Self-Centering |
| Shaft Dia. | 270 mm |
| Locking Type | External Locking |
| I.D. | 360 mm |
| Torque | 494904 ft lb |
| Thread Size | M27 |
| Weight | 553.0 LB |
| EAN or UPC | 782934851148 |

