- External Locking Type
- Self-Centering Style
- 340 mm Inside Diameter
- 570 mm Outside Diameter
- 186 mm Thickness
| I.D. | 340 mm |
| Screw Tightening Torque | 921.95 lb/ft |
| Transmitted Axial Force | 990693 lbf |
| Thickness | 186 mm |
| Style | Self-Centering |
| Shaft Dia. | 250 mm |
| Torque | 406397 ft lb |
| O.D. | 570 mm |
| Weight | 518.0 LB |
| EAN or UPC | 782934856464 |

