- External Locking Type
- Self-Centering Style
- 320 mm Inside Diameter
- 520 mm Outside Diameter
- 166 mm Thickness
| Locking Type | External Locking |
| Thickness | 166 mm |
| Shaft Dia. | 240 mm |
| Outer Ring External Face Distance | 184 mm |
| Torque | 317152 ft lb |
| Transmitted Axial Force | 804784 lbf |
| O.D. | 520 mm |
| Thread Size | M24 |
| Series | TLK623 |
| Stroke | 18 mm |
| Screw Tightening Torque | 619.55 lb/ft |
| Style | Self-Centering |
| I.D. | 320 mm |
| Weight | 377.0 LB |
| EAN or UPC | 782934858840 |

