- External Locking Type
- Self-Centering Style
- 300 mm Inside Diameter
- 485 mm Outside Diameter
- 158 mm Thickness
| Style | Self-Centering |
| Series | TLK623 |
| Thickness | 158 mm |
| Transmitted Axial Force | 704073 lbf |
| Thread Size | M24 |
| Locking Type | External Locking |
| O.D. | 485 mm |
| Shaft Dia. | 230 mm |
| Stroke | 18 mm |
| Outer Ring External Face Distance | 176 mm |
| Screw Tightening Torque | 619.55 lb/ft |
| I.D. | 300 mm |
| Torque | 265522 ft lb |
| Weight | 377.0 LB |
| EAN or UPC | 782934854545 |

