- External Locking Type
- Self-Centering Style
- 280 mm Inside Diameter
- 460 mm Outside Diameter
- 156 mm Thickness
| Transmitted Axial Force | 655966 lbf |
| I.D. | 280 mm |
| O.D. | 460 mm |
| Style | Self-Centering |
| Thickness | 156 mm |
| Shaft Dia. | 210 mm |
| Screw Tightening Torque | 619.55 lb/ft |
| Torque | 225694 ft lb |
| Weight | 278.0 LB |
| EAN or UPC | 782934853876 |

