- External Locking Type
- Self-Centering Style
- 240 mm Inside Diameter
- 405 mm Outside Diameter
- 130 mm Thickness
| Style | Self-Centering |
| Locking Type | External Locking |
| Torque | 115797 ft lb |
| Thickness | 130 mm |
| O.D. | 405 mm |
| Stroke | 14 mm |
| Transmitted Axial Force | 415205 lbf |
| Shaft Dia. | 170 mm |
| Screw Tightening Torque | 361.41 lb/ft |
| I.D. | 240 mm |
| Thread Size | M20 |
| Outer Ring External Face Distance | 144 mm |
| Series | TLK623 |
| Weight | 179.0 LB |
| EAN or UPC | 782934852039 |

