- External Locking Type
- Self-Centering Style
- 220 mm Inside Diameter
- 370 mm Outside Diameter
- 121 mm Thickness
| Stroke | 13 mm |
| Transmitted Axial Force | 357656 lbf |
| I.D. | 220 mm |
| Outer Ring External Face Distance | 134 mm |
| Shaft Dia. | 160 mm |
| O.D. | 370 mm |
| Style | Self-Centering |
| Thickness | 121 mm |
| Torque | 93670 ft lb |
| Series | TLK623 |
| Locking Type | External Locking |
| Thread Size | M20 |
| Screw Tightening Torque | 361.41 lb/ft |
| Weight | 141.0 LB |
| EAN or UPC | 782934855511 |

