- External Locking Type
- Self-Centering Style
- 185 mm Inside Diameter
- 320 mm Outside Diameter
- 100 mm Thickness
| Locking Type | External Locking |
| Screw Tightening Torque | 361.41 lb/ft |
| Thread Size | M20 |
| Transmitted Axial Force | 285271 lbf |
| I.D. | 185 mm |
| O.D. | 320 mm |
| Style | Self-Centering |
| Thickness | 100 mm |
| Outer Ring External Face Distance | 112 mm |
| Series | TLK623 |
| Shaft Dia. | 140 mm |
| Torque | 65643 ft lb |
| Stroke | 12 mm |
| Weight | 88.0 LB |
| EAN or UPC | 782934850929 |

