- External Locking Type
- Self-Centering Style
- 175 mm Inside Diameter
- 300 mm Outside Diameter
- 77 mm Thickness
| Thickness | 77 mm |
| Style | Self-Centering |
| O.D. | 300 mm |
| Screw Tightening Torque | 184.39 lb/ft |
| Transmitted Axial Force | 211986 lbf |
| Shaft Dia. | 130 mm |
| Torque | 44991 ft lb |
| I.D. | 175 mm |
| Weight | 60.0 LB |
| EAN or UPC | 782934860980 |

