- External Locking Type
- Self-Centering Style
- 165 mm Inside Diameter
- 290 mm Outside Diameter
- 77 mm Thickness
| Thread Size | M16 |
| Shaft Dia. | 120 mm |
| O.D. | 290 mm |
| Torque | 36878 ft lb |
| Screw Tightening Torque | 184.39 lb/ft |
| Transmitted Axial Force | 186134 lbf |
| Style | Self-Centering |
| Stroke | 11 mm |
| I.D. | 165 mm |
| Thickness | 77 mm |
| Outer Ring External Face Distance | 88 mm |
| Series | TLK623 |
| Locking Type | External Locking |
| Weight | 57.0 LB |
| EAN or UPC | 782934857867 |

