- External Locking Type
- Self-Centering Style
- 140 mm Inside Diameter
- 230 mm Outside Diameter
- 64 mm Thickness
| Thread Size | M16 |
| O.D. | 230 mm |
| Stroke | 10 mm |
| Torque | 19177 ft lb |
| Transmitted Axial Force | 117570 lbf |
| Style | Self-Centering |
| Series | TLK623 |
| Shaft Dia. | 100 mm |
| Locking Type | External Locking |
| Thickness | 64 mm |
| Outer Ring External Face Distance | 74 mm |
| I.D. | 140 mm |
| Screw Tightening Torque | 184.39 lb/ft |
| Weight | 29.0 LB |
| EAN or UPC | 782934853753 |

