- External Locking Type
- Self-Centering Style
- 620 mm Inside Diameter
- 1020 mm Outside Diameter
- 261 mm Thickness
| O.D. | 1020 mm |
| Style | Self-Centering |
| Thread Size | M30 |
| Thickness | 261 mm |
| Stroke | 25 mm |
| I.D. | 620 mm |
| Outer Ring External Face Distance | 286 mm |
| Series | TLK622 |
| Torque | 2.14188e+006 ft lb |
| Screw Tightening Torque | 1209.6 lb/ft |
| Shaft Dia. | 500 mm |
| Locking Type | External Locking |
| Transmitted Axial Force | 2611276 lbf |
| Weight | 2346.0 LB |
| EAN or UPC | 782934853043 |

