- External Locking Type
- Self-Centering Style
- 590 mm Inside Diameter
- 960 mm Outside Diameter
- 235 mm Thickness
| Screw Tightening Torque | 1209.6 lb/ft |
| Outer Ring External Face Distance | 260 mm |
| Thickness | 235 mm |
| Series | TLK622 |
| Locking Type | External Locking |
| Transmitted Axial Force | 2479993 lbf |
| I.D. | 590 mm |
| Torque | 1.9125e+006 ft lb |
| Thread Size | M30 |
| Stroke | 25 mm |
| O.D. | 960 mm |
| Style | Self-Centering |
| Shaft Dia. | 470 mm |
| Weight | 1841.0 LB |
| EAN or UPC | 782934853227 |

