- External Locking Type
- Self-Centering Style
- 560 mm Inside Diameter
- 940 mm Outside Diameter
- 216 mm Thickness
| O.D. | 940 mm |
| Shaft Dia. | 450 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 2094686 lbf |
| I.D. | 560 mm |
| Thickness | 216 mm |
| Torque | 1.54667e+006 ft lb |
| Screw Tightening Torque | 1209.6 lb/ft |
| Weight | 1711.0 LB |
| EAN or UPC | 782934851292 |

