- External Locking Type
- Self-Centering Style
- 530 mm Inside Diameter
- 910 mm Outside Diameter
- 216 mm Thickness
| Series | TLK622 |
| Transmitted Axial Force | 2017804 lbf |
| Style | Self-Centering |
| Shaft Dia. | 430 mm |
| O.D. | 910 mm |
| Thread Size | M30 |
| Stroke | 22 mm |
| I.D. | 530 mm |
| Thickness | 216 mm |
| Torque | 1.4235e+006 ft lb |
| Outer Ring External Face Distance | 238 mm |
| Screw Tightening Torque | 1209.6 lb/ft |
| Locking Type | External Locking |
| Weight | 1640.0 LB |
| EAN or UPC | 782934854491 |

