- External Locking Type
- Self-Centering Style
- 500 mm Inside Diameter
- 850 mm Outside Diameter
- 191 mm Thickness
| Outer Ring External Face Distance | 213 mm |
| Torque | 1.10339e+006 ft lb |
| Transmitted Axial Force | 1681054 lbf |
| I.D. | 500 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 1209.6 lb/ft |
| Thread Size | M30 |
| O.D. | 850 mm |
| Thickness | 191 mm |
| Stroke | 22 mm |
| Locking Type | External Locking |
| Shaft Dia. | 400 mm |
| Series | TLK622 |
| Weight | 1250.0 LB |
| EAN or UPC | 782934852756 |

