- External Locking Type
- Self-Centering Style
- 480 mm Inside Diameter
- 800 mm Outside Diameter
- 191 mm Thickness
| Shaft Dia. | 380 mm |
| Torque | 958831 ft lb |
| Screw Tightening Torque | 1209.6 lb/ft |
| Transmitted Axial Force | 1538306 lbf |
| Thickness | 191 mm |
| O.D. | 800 mm |
| I.D. | 480 mm |
| Style | Self-Centering |
| Weight | 1085.0 LB |
| EAN or UPC | 782934856310 |

