- External Locking Type
- Self-Centering Style
- 460 mm Inside Diameter
- 770 mm Outside Diameter
- 174 mm Thickness
| Style | Self-Centering |
| Shaft Dia. | 360 mm |
| I.D. | 460 mm |
| Torque | 814268 ft lb |
| Locking Type | External Locking |
| Thickness | 174 mm |
| Stroke | 20 mm |
| Screw Tightening Torque | 921.95 lb/ft |
| O.D. | 770 mm |
| Series | TLK622 |
| Outer Ring External Face Distance | 194 mm |
| Thread Size | M27 |
| Transmitted Axial Force | 1378698 lbf |
| Weight | 924.0 LB |
| EAN or UPC | 782934851858 |

