- External Locking Type
- Self-Centering Style
- 420 mm Inside Diameter
- 670 mm Outside Diameter
- 166 mm Thickness
| Thickness | 166 mm |
| Series | TLK622 |
| Shaft Dia. | 320 mm |
| Thread Size | M27 |
| Locking Type | External Locking |
| Outer Ring External Face Distance | 186 mm |
| Style | Self-Centering |
| Stroke | 20 mm |
| O.D. | 670 mm |
| Torque | 547271 ft lb |
| Transmitted Axial Force | 1043072 lbf |
| Screw Tightening Torque | 921.95 lb/ft |
| I.D. | 420 mm |
| Weight | 628.0 LB |
| EAN or UPC | 782934856754 |

