- External Locking Type
- Self-Centering Style
- 380 mm Inside Diameter
- 640 mm Outside Diameter
- 146 mm Thickness
| Transmitted Axial Force | 906843 lbf |
| Thickness | 146 mm |
| Outer Ring External Face Distance | 166 mm |
| Shaft Dia. | 290 mm |
| O.D. | 640 mm |
| Stroke | 20 mm |
| Locking Type | External Locking |
| Thread Size | M27 |
| Screw Tightening Torque | 921.95 lb/ft |
| I.D. | 380 mm |
| Series | TLK622 |
| Style | Self-Centering |
| Torque | 431474 ft lb |
| Weight | 538.0 LB |
| EAN or UPC | 782934853418 |

