- External Locking Type
- Self-Centering Style
- 360 mm Inside Diameter
- 590 mm Outside Diameter
- 142 mm Thickness
| Locking Type | External Locking |
| Thickness | 142 mm |
| Screw Tightening Torque | 619.55 lb/ft |
| Series | TLK622 |
| Stroke | 20 mm |
| Transmitted Axial Force | 826364 lbf |
| I.D. | 360 mm |
| Torque | 365831 ft lb |
| Shaft Dia. | 270 mm |
| O.D. | 590 mm |
| Outer Ring External Face Distance | 162 mm |
| Style | Self-Centering |
| Thread Size | M24 |
| Weight | 456.0 LB |
| EAN or UPC | 782934863110 |

