- External Locking Type
- Self-Centering Style
- 340 mm Inside Diameter
- 570 mm Outside Diameter
- 137 mm Thickness
| Style | Self-Centering |
| Torque | 287649 ft lb |
| O.D. | 570 mm |
| Shaft Dia. | 250 mm |
| Transmitted Axial Force | 700926 lbf |
| I.D. | 340 mm |
| Screw Tightening Torque | 619.55 lb/ft |
| Thickness | 137 mm |
| Weight | 417.0 LB |
| EAN or UPC | 782934857577 |

