- External Locking Type
- Self-Centering Style
- 260 mm Inside Diameter
- 430 mm Outside Diameter
- 105 mm Thickness
| I.D. | 260 mm |
| Locking Type | External Locking |
| Thread Size | M20 |
| Outer Ring External Face Distance | 119 mm |
| Style | Self-Centering |
| Shaft Dia. | 190 mm |
| Stroke | 14 mm |
| Transmitted Axial Force | 385532 lbf |
| Thickness | 105 mm |
| Torque | 120223 ft lb |
| Screw Tightening Torque | 361.41 lb/ft |
| O.D. | 430 mm |
| Series | TLK622 |
| Weight | 181.0 LB |
| EAN or UPC | 782934855610 |

