- External Locking Type
- Self-Centering Style
- 220 mm Inside Diameter
- 370 mm Outside Diameter
- 91 mm Thickness
| Series | TLK622 |
| I.D. | 220 mm |
| Locking Type | External Locking |
| Outer Ring External Face Distance | 103 mm |
| Shaft Dia. | 160 mm |
| Thickness | 91 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 288418 lbf |
| Thread Size | M20 |
| O.D. | 370 mm |
| Stroke | 12 mm |
| Torque | 75969 ft lb |
| Screw Tightening Torque | 361.41 lb/ft |
| Weight | 117.0 LB |
| EAN or UPC | 782934852435 |

