- External Locking Type
- Self-Centering Style
- 200 mm Inside Diameter
- 340 mm Outside Diameter
- 75 mm Thickness
| Locking Type | External Locking |
| O.D. | 340 mm |
| I.D. | 200 mm |
| Thickness | 75 mm |
| Series | TLK622 |
| Shaft Dia. | 150 mm |
| Outer Ring External Face Distance | 85 mm |
| Transmitted Axial Force | 241210 lbf |
| Torque | 59743 ft lb |
| Stroke | 10 mm |
| Screw Tightening Torque | 184.39 lb/ft |
| Style | Self-Centering |
| Thread Size | M16 |
| Weight | 79.0 LB |
| EAN or UPC | 782934858376 |

