- External Locking Type
- Self-Centering Style
- 165 mm Inside Diameter
- 290 mm Outside Diameter
- 58 mm Thickness
| Shaft Dia. | 120 mm |
| Stroke | 10 mm |
| Screw Tightening Torque | 184.39 lb/ft |
| Transmitted Axial Force | 139825 lbf |
| Thickness | 58 mm |
| Style | Self-Centering |
| I.D. | 165 mm |
| Locking Type | External Locking |
| Outer Ring External Face Distance | 68 mm |
| O.D. | 290 mm |
| Series | TLK622 |
| Thread Size | M16 |
| Torque | 27511 ft lb |
| Weight | 49.0 LB |
| EAN or UPC | 782934850875 |

