- External Locking Type
- Self-Centering Style
- 155 mm Inside Diameter
- 263 mm Outside Diameter
- 53.5 mm Thickness
| Screw Tightening Torque | 118.01 lb/ft |
| Thickness | 53.5 mm |
| O.D. | 263 mm |
| Torque | 19545 ft lb |
| I.D. | 155 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 108353 lbf |
| Shaft Dia. | 110 mm |
| Weight | 33.0 LB |
| EAN or UPC | 782934853029 |

